1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
DODGE KIT: 2MA73X1-1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
KIT: 2MA73X1-1/8
V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1-1/8 in Bore Size, 7.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #
13465064
MFR #
KIT: 2MA73X1-1/8
Mfr description
IRK32256174 KIT: 2MA73X1-1/8
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Belt Section Size
3L, 4L, A
Bore Diameter
1-1/8 in
Outside
Diameter
7.2500 in
Details
Bore Type
Finished Bore
Bushing Series
Not Required
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items