Motion
P2B-BZSP-300 MOD

DODGE
P2B-BZSP-300 MOD

Pillow Block Ball Bearing Unit - 3 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #13465118
MFR #P2B-BZSP-300 MOD
Your Price$4,055.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BZSP-300 MOD

Pillow Block Ball Bearing Unit - 3 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #13465118
MFR #P2B-BZSP-300 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,055.84/each(List $4,867.01)

Overview

Mfr description
434942 P2B-BZSP-300 MOD

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    3 in
  • Base To Bore Centerline
    2.2500 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Insert Material
    Bronze
  • Bore Length
    5.3750 in
  • Type Of Bearing
    Journal
  • Housing Construction
    Split
  • Lubrication
    Grease
  • Take Up Frame Size
    HD-250
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought