Motion
MTO MAL42 REVMT

DODGE
MTO MAL42 REVMT

V-belt Pulley - 1 Groove, Cast Iron Material
Mi Item #13465122
MFR #MTO MAL42 REVMT
Price$65.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO MAL42 REVMT

V-belt Pulley - 1 Groove, Cast Iron Material
Mi Item #13465122
MFR #MTO MAL42 REVMT

Mfr description
395967 MTO MAL42 REVMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.47/each

Specifications

Dimensions

  • Weight
    2.05 lbs

Details

  • Manufacturer Catalog Number
    395967
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)