Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
KIT: MAL57 + LX7/8

V-Belt Pulley - A Belt Section, 1 Groove, Bushing Required Bore Size, 5.9000 in O.D., QD Bushed, L Series Bushing, Cast Iron Material
Mi Item #13465124
MFR #KIT: MAL57 + LX7/8

Mfr description
IRK32184376 KIT: MAL57 + LX7/8
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.9000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    L
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)