Motion
10SC-HS X 1-5/8 HUB

DODGE
10SC-HS X 1-5/8 HUB

Sleeve Coupling Hub - Size 10, 1.6250 in Bore, Bored to Size, Cast Iron Material
Mi Item #13465144
MFR #10SC-HS X 1-5/8 HUB
Price$316.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10SC-HS X 1-5/8 HUB

Sleeve Coupling Hub - Size 10, 1.6250 in Bore, Bored to Size, Cast Iron Material
Mi Item #13465144
MFR #10SC-HS X 1-5/8 HUB

Mfr description
395129 10SC-HS X 1-5/8 HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.33/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.250 in
  • Bore Diameter  
    1.6250 in
  • Coupling Size
    10
  • Coupling Size Code
    10
  • Flange Diameter  
    4.3750 in
  • Length Through Bore  
    2.3400 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    4.3750 in
  • Parallel Misalignment
    0.025 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    18 hp
  • Manufacturer Catalog Number
    395129
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex®
  • Torque Capacity
    11350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)