Motion
5SC-H X 24MM-KW

DODGE
5SC-H X 24MM-KW

Sleeve Coupling Hub - Size 5, 24 mm Bore, Bored to Size, Cast Iron Material
MI ITEM #13465145
MFR #5SC-H X 24MM-KW
List Price$304.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5SC-H X 24MM-KW

Sleeve Coupling Hub - Size 5, 24 mm Bore, Bored to Size, Cast Iron Material
MI ITEM #13465145
MFR #5SC-H X 24MM-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.42/each for your price

Overview

Mfr description
661749 5SC-H X 24MM-KW

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Series
    D-Flex®
  • Coupling Component
    Hub
  • Coupling Size
    5
  • Manufacturer Catalog Number
    661749
  • Outside Diameter
    2.0000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text