Motion
1552-8M-30  HT250 BELT

DODGE
1552-8M-30 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 1552 mm Pitch Length, 30 mm Width, Neoprene Material
MI ITEM #13465146
MFR #1552-8M-30 HT250 BELT
Price$335.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1552-8M-30 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 1552 mm Pitch Length, 30 mm Width, Neoprene Material
MI ITEM #13465146
MFR #1552-8M-30 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.02/each

Specifications

Dimensions

  • Belt Width
    30 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1552 mm
  • Weight
    0.58 lbs

Details

  • Belt Type
    8M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear

Overview

Mfr description
660342 1552-8M-30 HT250 BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought