Motion
TP2800-14M-55 HT200 BELT

DODGE
TP2800-14M-55 HT200 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 2800 mm Pitch Length, 55 mm Width, Neoprene Material
MI ITEM #13465148
MFR #TP2800-14M-55 HT200 BELT
List Price$2,940.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP2800-14M-55 HT200 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 2800 mm Pitch Length, 55 mm Width, Neoprene Material
MI ITEM #13465148
MFR #TP2800-14M-55 HT200 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,940.36/each for your price

Overview

Mfr description
481360 TP2800-14M-55 HT200 BELT

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Pitch Length
    2800 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    6.68 lbs
  • Belt Width
    55 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text