Motion
SP2B-S2-200L

DODGE
SP2B-S2-200L

Pillow Block Roller Bearing - 2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #13465151
MFR #SP2B-S2-200L
List Price$1,043.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-S2-200L

Pillow Block Roller Bearing - 2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #13465151
MFR #SP2B-S2-200L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,043.89/each for your price

Overview

Mfr description
140508 SP2B-S2-200L

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.2500 in
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.8400 in
  • Dynamic Load Capacity
    22000 lbf
  • Static Load Capacity
    24000 lbf
  • Maximum Speed
    3180 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Housing Dimensions
    S-2000
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text