Motion
S1U-DI-315R-DRY

DODGE
S1U-DI-315R-DRY

Roller Insert Bearing - 3.9375 in Bore Dia., 7.4375 in OD, 4.5000 in Overall Width, Set Screw
Mi Item #13465153
MFR #S1U-DI-315R-DRY
Price$5,070.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-315R-DRY

Roller Insert Bearing - 3.9375 in Bore Dia., 7.4375 in OD, 4.5000 in Overall Width, Set Screw
Mi Item #13465153
MFR #S1U-DI-315R-DRY

Mfr description
049124 S1U-DI-315R-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,070.66/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Outside Diameter  
    7.4375 in
  • Overall Width
    4.5000 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    049124
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)