Motion
P2B-DI-200RE-MOD

DODGE
P2B-DI-200RE-MOD

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Ductile Iron Housing Material
Mi Item #13465157
MFR #P2B-DI-200RE-MOD
Price$1,853.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-200RE-MOD

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Ductile Iron Housing Material
Mi Item #13465157
MFR #P2B-DI-200RE-MOD

Mfr description
138741 P2B-DI-200RE-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,853.50/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    20.5 lbs

Details

  • Housing Material
    Ductile Iron
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-DI-200RE-MOD
  • Material
    Ductile Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    DI
  • Type
    2-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)