Motion
P4B-DI-150ML-HT

DODGE
P4B-DI-150ML-HT

Pillow Block Roller Bearing - 150 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13465159
MFR #P4B-DI-150ML-HT
Price$23,158.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-150ML-HT

Pillow Block Roller Bearing - 150 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13465159
MFR #P4B-DI-150ML-HT

Mfr description
141049 P4B-DI-150ML-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,158.95/each

Specifications

Dimensions

  • Base Height
    7.1250 in
  • Base To Bore Centerline
    7.1250 in
  • Base Width
    3.0000 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    150 mm
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    9.0000 in
  • Housing Width
    3.0000 in
  • Inner Race Width
    9.0000 in
  • Inside Diameter
    1.5000 in
  • Length Through Bore
    9.0000 in
  • Max Bolt Hole Spacing
    2.6250 in
  • Min Bolt Hole Spacing
    19.0000 in
  • Overall Width
    3.0000 in
  • Shaft Diameter
    1.5000 in
  • Thread Size
    1.0000 in
  • Weight
    299 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    High Temperature Seal | Sensor Ready
  • Application
    High Temperature
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    181043 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease HTS #2
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141049
  • Material
    Cast Iron
  • Max Rpm
    915 rpm
  • Maximum Speed
    915 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Double Interlock
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1574670 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)