Motion
P4B-DI-415R-SENS

DODGE
P4B-DI-415R-SENS

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #13465160
MFR #P4B-DI-415R-SENS
List Price$12,370.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-415R-SENS

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #13465160
MFR #P4B-DI-415R-SENS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,370.81/each for your price

Overview

Mfr description
141177 P4B-DI-415R-SENS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.2500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    7.2500 in
  • Dynamic Load Capacity
    41310 lbf
  • Static Load Capacity
    266000 lbf
  • Maximum Speed
    1200 rpm
  • Shaft Attachment
    Setscrew
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text