Motion
P2B-DI-208RE-DRY

DODGE
P2B-DI-208RE-DRY

Pillow Block Roller Bearing Unit - 2-Bolt Base Mount
MI ITEM #13465163
MFR #P2B-DI-208RE-DRY
Price$2,407.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-208RE-DRY

Pillow Block Roller Bearing Unit - 2-Bolt Base Mount
MI ITEM #13465163
MFR #P2B-DI-208RE-DRY

Mfr description
141933 P2B-DI-208RE-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,407.59/each

Specifications

Dimensions

  • Weight
    31.61 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-DI-208RE-DRY
  • Material
    Ductile Iron
  • Material Grade
    Ductile Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    2-Bolt Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)