Motion
P4B-DI-307L MOD

DODGE
P4B-DI-307L MOD

Pillow Block Roller Bearing - 3.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
Mi Item #13465165
MFR #P4B-DI-307L MOD
Price$5,364.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-307L MOD

Pillow Block Roller Bearing - 3.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
Mi Item #13465165
MFR #P4B-DI-307L MOD

Mfr description
140431 P4B-DI-307L MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,364.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Base Width
    2.0000 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    5.0000 in
  • Housing Width
    2.0000 in
  • Inside Diameter
    3.4375 in
  • Length Through Bore
    5.0000 in
  • Max Bolt Hole Spacing
    13.7400 in
  • Min Bolt Hole Spacing
    12.5800 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    3.4375 in
  • Take Up Frame Size
    HD-350,TS-500
  • Weight
    79 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Additional Details
    Labyrinth Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Duty Type
    Industrial Duty
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Aeroshell #7
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)