Motion
F4R-S2-207LE-DRY

DODGE
F4R-S2-207LE-DRY

Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465172
MFR #F4R-S2-207LE-DRY
Price$1,165.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4R-S2-207LE-DRY

Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465172
MFR #F4R-S2-207LE-DRY

Mfr description
138833 F4R-S2-207LE-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,165.14/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Weight
    15.35 lbs

Details

  • Bearing Series
    22213
  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    138833 F4R-S2-207LE-DRY
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Round
  • Locking Device
    Set Screw
  • Long Description
    The F4R-S2-207LE-DRY is a spherical roller expansion bearing unit, 4-bolt round flange type with a 2-7/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt round flange mounting, set screw locking device, and labyrinth seal in the F4R-S2 series. The unit weighs 15.350 lbs.
  • Manufacturer Catalog Number
    138833
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4R-S2
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)