Motion
FC-S2-215RE-DRY

DODGE
FC-S2-215RE-DRY

Four-Bolt Piloted Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465174
MFR #FC-S2-215RE-DRY
Price$1,847.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-S2-215RE-DRY

Four-Bolt Piloted Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465174
MFR #FC-S2-215RE-DRY

Mfr description
140152 FC-S2-215RE-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,847.57/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bore Diameter  
    2 15/16 in
  • Bore Length
    3.5900 in
  • Length Through Bore
    3.5900 in, 91.18 mm
  • Pilot Diameter
    6.3800 in
  • Weight
    22.07 lbs

Details

  • Bearing Series
    22215
  • Bearing Type
    Spherical Roller
  • Description
    140152 FC-S2-215RE-DRY
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    None
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-S2-215RE-DRY is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 2-15/16 in bore diameter, floating bearing and 7.5000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and Trident triple-lip contact seal in the FC-S2 series. The unit weighs 22.070 lbs.
  • Lubrication
    None
  • Manufacturer Catalog Number
    140152
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FC-S2
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)