Motion
P2B-S2-108R MOD

DODGE
P2B-S2-108R MOD

Pillow Block Roller Bearing - 1-1/2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #13465176
MFR #P2B-S2-108R MOD
List Price$761.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-S2-108R MOD

Pillow Block Roller Bearing - 1-1/2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #13465176
MFR #P2B-S2-108R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$761.92/each for your price

Overview

Mfr description
140337 P2B-S2-108R MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    1.8800 in
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease FM222
  • Bore Length
    2.6300 in
  • Dynamic Load Capacity
    20800 lbf
  • Static Load Capacity
    21000 lbf
  • Maximum Speed
    2900 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-200,TS-250
  • Housing Dimensions
    S-2000
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text