Motion
TPHU-S2-207R-DRY

DODGE
TPHU-S2-207R-DRY

Pillow Block Roller Bearing - 2.4375 in Bore, Top-Angle Take-up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465182
MFR #TPHU-S2-207R-DRY
Price$1,531.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-207R-DRY

Pillow Block Roller Bearing - 2.4375 in Bore, Top-Angle Take-up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465182
MFR #TPHU-S2-207R-DRY

Mfr description
062979 TPHU-S2-207R-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.31/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    24.37 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple Lip Seal
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8542900000
  • Housing Configuration
    Top-Angle Take-up
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    062979
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Top-Angle Take-up
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip Seal
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Type
    Top-Angle Take-up
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)