Motion
P4B-S2-307R-MOD

DODGE
P4B-S2-307R-MOD

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #13465184
MFR #P4B-S2-307R-MOD
List Price$2,599.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-307R-MOD

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #13465184
MFR #P4B-S2-307R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,599.74/each for your price

Overview

Mfr description
137919 P4B-S2-307R-MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.7500 in
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    Aeroshell #7
  • Bore Length
    4.1700 in
  • Dynamic Load Capacity
    65500 lbf
  • Static Load Capacity
    81500 lbf
  • Maximum Speed
    1280 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-300
  • Housing Dimensions
    S-2000
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought