Motion
P4B-S2-315R-MOD

DODGE
P4B-S2-315R-MOD

Pillow Block Roller Bearing - 3.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465186
MFR #P4B-S2-315R-MOD
Price$3,603.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-315R-MOD

Pillow Block Roller Bearing - 3.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465186
MFR #P4B-S2-315R-MOD

Mfr description
137917 P4B-S2-315R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,603.61/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    4.7000 in
  • Housing Dimensions
    S-2000
  • Inner Race Width
    4.7000 in
  • Inside Diameter
    3.9375 in
  • Length Through Bore
    4.7000 in
  • Max Bolt Hole Spacing
    12.8800 in
  • Min Bolt Hole Spacing
    12.1300 in
  • Shaft Diameter
    3.9375 in
  • Take Up Frame Size
    HD-350
  • Thread Size
    0.7500 in
  • Weight
    49.47 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    S-2000
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    83000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Aeroshell #7
  • Harmonization Code
    8483204080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137917
  • Material
    Cast Iron
  • Max Rpm
    1075 rpm
  • Maximum Speed
    1075 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    S-2000
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    104000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)