Motion
TPHU-S2-307RE-DRY

DODGE
TPHU-S2-307RE-DRY

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-7/16 in Bore, Cast Steel, Set Screw, Expansion Bearing (Floating)
MI ITEM #13465187
MFR #TPHU-S2-307RE-DRY
Price$2,954.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-307RE-DRY

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-7/16 in Bore, Cast Steel, Set Screw, Expansion Bearing (Floating)
MI ITEM #13465187
MFR #TPHU-S2-307RE-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,954.45/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Bore Length
    4.0000 in, 101.59 mm
  • Length Through Bore
    4.0000 in, 101.59 mm
  • Shaft Diameter
    3.4375 in, 87.31 mm
  • Size Code
    307
  • Take Up Frame Size
    TP-50; TPHU-150
  • Weight
    37.84 lbs, 17.164 kg

Details

  • Bearing Series
    S-2000
  • Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    137877
  • Material
    Cast Iron
  • Max Rpm
    1280 rpm
  • Maximum Speed
    1280 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Radial Static Load Capacity
    362530.062 N, 81500 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip Seal
  • Sealing Type
    Triple Lip Seal
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    362530.062 N, 81500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle

Overview

Mfr description
137877 TPHU-S2-307RE-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought