Motion
TPHU-S2-307R-DRY

DODGE
TPHU-S2-307R-DRY

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-7/16 in Bore, Cast Steel, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #13465188
MFR #TPHU-S2-307R-DRY
Price$2,954.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-307R-DRY

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-7/16 in Bore, Cast Steel, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #13465188
MFR #TPHU-S2-307R-DRY

Mfr description
137876 TPHU-S2-307R-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,954.45/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Bore Length
    4.0000 in, 101.59 mm
  • Inner Ring Width
    4.0000 in, 101.59 mm
  • Length Through Bore
    4.0000 in, 101.59 mm
  • Shaft Diameter
    3.4375 in, 87.31 mm
  • Size Code
    307
  • Take Up Frame Size
    TPHU-150
  • Weight
    37.84 lbs, 17.164 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Compatible Frame Number
    TP-50, TPHU-150
  • Country of Origin
    USA
  • Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    137876
  • Material
    Cast Iron
  • Max Rpm
    1280 rpm
  • Maximum Speed
    1280 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Radial Static Load Capacity
    362530.062 N, 81500 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    362530.062 N, 81500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)