Motion
P4B-S2-207RE-MOD

DODGE
P4B-S2-207RE-MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #13465200
MFR #P4B-S2-207RE-MOD
Price$1,183.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-207RE-MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #13465200
MFR #P4B-S2-207RE-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,183.87/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    1.7500 in
  • Bolt Center Diameter
    6.9400 to 7.3100 in
  • Bolt Center To Center Length
    6.9400 to 7.3100 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    3.4200 in
  • Housing Dimensions
    S-2000
  • Housing Width
    1.7500 in
  • Inner Race Width
    3.4200 in
  • Inside Diameter
    2.4375 in
  • Length Through Bore
    3.4200 in
  • Max Bolt Hole Spacing
    7.3100 in
  • Min Bolt Hole Spacing
    6.9400 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.7500 in
  • Shaft Diameter
    2.4375 in
  • Take Up Frame Size
    HD-200
  • Weight
    17.06 lbs
  • Width
    1.7500 in, 44.45 mm

Details

  • Additional Details
    Triple-Lip Contact Seal | Aeroshell #7 Lubrication
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    S-2000
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.9400 to 7.3100 in
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Aeroshell #7
  • Harmonization Code
    8483204080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137926
  • Material
    Cast Iron
  • Max Rpm
    1740 rpm
  • Maximum Speed
    1740 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    S-2000
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    47500 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
137926 P4B-S2-207RE-MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought