Motion
WSTU-S2-115R-MOD

DODGE
WSTU-S2-115R-MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #13465201
MFR #WSTU-S2-115R-MOD
Price$853.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-115R-MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #13465201
MFR #WSTU-S2-115R-MOD

Mfr description
140812 WSTU-S2-115R-MOD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.05/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Bore Length
    2.8400 in, 72.13 mm
  • Inner Ring Width
    2.8400 in, 72.13 mm
  • Length Through Bore
    2.8400 in, 72.13 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Take Up Frame Size
    CP-400
  • Weight
    10.74 lbs, 4.872 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Country of Origin
    USA
  • Dynamic Load Capacity
    97860.876 N, 22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140812
  • Material
    Cast Iron
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    97860.876 N, 22000 lbf
  • Radial Static Load Capacity
    106757.319 N, 24000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    106757.319 N, 24000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)