Motion
WSTU-S2-207R-MOD

DODGE
WSTU-S2-207R-MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #13465202
MFR #WSTU-S2-207R-MOD
Price$1,177.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-207R-MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #13465202
MFR #WSTU-S2-207R-MOD

Mfr description
140813 WSTU-S2-207R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.61/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Inner Ring Width
    3.2000 in, 81.28 mm
  • Length Through Bore
    3.2000 in, 81.28 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    207
  • Take Up Frame Size
    CP-502
  • Weight
    16.18 lbs, 7.339 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Dynamic Load Capacity
    173480.643 N, 39000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140813
  • Material
    Cast Iron
  • Max Rpm
    1740 rpm
  • Maximum Speed
    1740 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    173480.643 N, 39000 lbf
  • Radial Static Load Capacity
    211290.527 N, 47500 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    211290.527 N, 47500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)