Motion
F4R-S2-211L-MOD

DODGE
F4R-S2-211L-MOD

Four-Bolt Round Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465208
MFR #F4R-S2-211L-MOD
Price$1,943.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4R-S2-211L-MOD

Four-Bolt Round Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465208
MFR #F4R-S2-211L-MOD

Mfr description
140779 F4R-S2-211L-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,943.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.5600 in, 141.22 mm
  • Bolt Circle Diameter  
    7.8750 in
  • Bore Diameter  
    2-11/16 in
  • Bore Length
    3.5000 in
  • Insert Outer Diameter
    130 mm
  • Length Through Bore
    3.5000 in, 88.90 mm
  • Max Bolt Hole Spacing
    5.5600 in
  • Min Bolt Hole Spacing
    5.5600 in
  • Weight
    25.970 lbs

Details

  • Bearing Series
    22215
  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    140779 F4R-S2-211L-MOD
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Mobilith SHC 100
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Round
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4R-S2-211L-MOD is a spherical roller bearing unit, 4-bolt round flange type with a 2-11/16 in bore diameter, non-expansion (fixed) bearing and 7.8750 in bolt circle. It features a cast iron housing with a 4-bolt round flange mounting, set screw locking device, and labyrinth seal in the F4R-S2 series. The unit weighs 25.970 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140779
  • Max Rpm
    2040 rpm
  • Maximum Speed
    2040 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Sensor Ready
    Yes
  • Series
    F4R-S2
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)