Motion
F4S-S2-215R-DRY

DODGE
F4S-S2-215R-DRY

Four-Bolt Flange Roller Bearing Unit - 2.9375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465211
MFR #F4S-S2-215R-DRY
List Price$1,543.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-S2-215R-DRY

Four-Bolt Flange Roller Bearing Unit - 2.9375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465211
MFR #F4S-S2-215R-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,543.84/each for your price

Overview

Mfr description
140854 F4S-S2-215R-DRY

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Insert Material
    Steel
  • Grease Type
    None
  • Lubrication
    None
  • Length Through Bore
    3.5900 in, 91.18 mm
  • Bore Length
    3.5900 in
  • Series
    F4S-S2
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    140854
  • Weight
    18.45 lbs
  • Dynamic Load Capacity
    41500 lbf
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    1490 rpm
  • Static Load Capacity
    53000 lbf
  • Description
    140854 F4S-S2-215R-DRY
  • Max Bolt Hole Spacing
    5.5600 in
  • Min Bolt Hole Spacing
    5.5600 in
  • Number Of Mounting Holes
    4
  • Maximum Speed
    1490 rpm
  • Insert Outer Diameter
    130 mm
  • Sensor Ready
    Yes
  • Long Description
    The F4S-S2-215R-DRY is a spherical roller bearing unit, 4-bolt flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the F4S-S2 series. The unit weighs 18.450 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text