Motion
EP4B-IP-215R-MOD

DODGE
EP4B-IP-215R-MOD

Pillow Block Roller Bearing - 2.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465212
MFR #EP4B-IP-215R-MOD
Price$1,371.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-215R-MOD

Pillow Block Roller Bearing - 2.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465212
MFR #EP4B-IP-215R-MOD

Mfr description
141322 EP4B-IP-215R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,371.13/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    2.9375 in
  • Take Up Frame Size
    TS-400
  • Weight
    22.5 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Harmonization Code
    8483204080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141322
  • Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    IP
  • Shaft Attachment
    Setscrew
  • Standards Met
    Type E
  • Static Load Capacity
    53000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)