Motion
F4S-S2-215R-MOD

DODGE
F4S-S2-215R-MOD

Four-Bolt Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465216
MFR #F4S-S2-215R-MOD
Price$1,785.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-S2-215R-MOD

Four-Bolt Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465216
MFR #F4S-S2-215R-MOD

Mfr description
144464 F4S-S2-215R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,785.15/each

Specifications

Dimensions

  • Bore Diameter  
    2 15/16 in
  • Weight
    18.450 lbs

Details

  • Bearing Series
    22215
  • Bearing Type
    Spherical Roller
  • Description
    144464 F4S-S2-215R-MOD
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4S-S2-215R-MOD is a spherical roller bearing unit, 4-bolt flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the F4S-S2 series. The unit weighs 18.450 lbs.
  • Manufacturer Catalog Number
    144464
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    F4S-S2
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)