Motion
F3R-S2-107L-DRY

DODGE
F3R-S2-107L-DRY

Three-Bolt Round Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465219
MFR #F3R-S2-107L-DRY
Price$674.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F3R-S2-107L-DRY

Three-Bolt Round Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465219
MFR #F3R-S2-107L-DRY

Mfr description
140549 F3R-S2-107L-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Length
    2.5300 in
  • Length Through Bore
    2.5300 in, 64.26 mm
  • Max Bolt Hole Spacing
    2.8780 in
  • Min Bolt Hole Spacing
    2.8780 in
  • Weight
    5.890 lbs

Details

  • Bearing Series
    22208
  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    140549 F3R-S2-107L-DRY
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    None
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Round
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F3R-S2-107L-DRY is a spherical roller bearing unit, 3-bolt round flange type with a 1-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 3-bolt round flange mounting, set screw locking device, and labyrinth seal in the F3R-S2 series. The unit weighs 5.890 lbs.
  • Lubrication
    None
  • Manufacturer Catalog Number
    140549
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mounting Type
    3-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Sensor Ready
    Yes
  • Series
    F3R-S2
  • Static Load Capacity
    21000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)