Motion
F3R-S2-108R-EC

DODGE
F3R-S2-108R-EC

Flange-Mount Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465220
MFR #F3R-S2-108R-EC
Price$861.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F3R-S2-108R-EC

Flange-Mount Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465220
MFR #F3R-S2-108R-EC

Mfr description
140567 F3R-S2-108R-EC
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.38/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    2.5300 in
  • Housing Dimensions
    S-2000

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Description
    140567 F3R-S2-108R-EC
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Round Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Maximum Speed
    2900 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    Yes
  • Static Load Capacity
    21000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)