Motion
FC-S2-203R-MOD

DODGE
FC-S2-203R-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465221
MFR #FC-S2-203R-MOD
Price$1,201.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-S2-203R-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465221
MFR #FC-S2-203R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,201.88/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    3.0300 in
  • Length Through Bore
    3.0300 in, 76.96 mm
  • Pilot Diameter
    5.0000 in
  • Weight
    11.860 lbs

Details

  • Bearing Series
    22211
  • Bearing Type
    Spherical Roller
  • Description
    140509 FC-S2-203R-MOD
  • Dynamic Load Capacity
    27000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease FM222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-S2-203R-MOD is a spherical roller bearing unit, 4-bolt piloted flange type with a 2-3/16 in bore diameter, non-expansion (fixed) bearing and 6.0000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and Trident triple-lip contact seal in the FC-S2 series. The unit weighs 11.860 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140509
  • Max Rpm
    1950 rpm
  • Maximum Speed
    1950 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FC-S2
  • Static Load Capacity
    29000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
140509 FC-S2-203R-MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought