Motion
CP4B520-USAF-307TTDN

DODGE
CP4B520-USAF-307TTDN

Pillow Block Roller Bearing - 3.4375 in Bore, 4-Bolt Base Mount
Mi Item #13465226
MFR #CP4B520-USAF-307TTDN
Price$3,077.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B520-USAF-307TTDN

Pillow Block Roller Bearing - 3.4375 in Bore, 4-Bolt Base Mount
Mi Item #13465226
MFR #CP4B520-USAF-307TTDN

Mfr description
137963 CP4B520-USAF-307TTDN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,077.70/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Inside Diameter
    3.4375 in
  • Shaft Diameter
    3.4375 in
  • Weight
    97 lbs

Details

  • Additional Details
    ear99
  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Lubricant
    MobilGrease XHP222
  • Lubrication
    MobilGrease XHP222
  • Lubrication Type
    MobilGrease XHP222
  • Manufacturer Catalog Number
    137963
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Combination Contact Labyrinth Seal
  • Sealing Type
    Combination Contact Labyrinth
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)