Motion
2217K.C3

DODGE
2217K.C3

Self-aligning Ball Bearing - Straight, C3
Mi Item #13465228
MFR #2217K.C3
Price$766.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2217K.C3

Self-aligning Ball Bearing - Straight, C3
Mi Item #13465228
MFR #2217K.C3

Mfr description
702893 BRG 2217K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.84/each

Specifications

Dimensions

  • Weight
    2.583 lbs, 1.172 kg

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Self-Aligning Ball Bearings
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)