Motion
BRG 23230K.C3

DODGE
BRG 23230K.C3

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Tapered 1:12 Bore, Open
Mi Item #13465231
MFR #BRG 23230K.C3
Price$4,922.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG 23230K.C3

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Tapered 1:12 Bore, Open
Mi Item #13465231
MFR #BRG 23230K.C3

Mfr description
703989 BRG 23230K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,922.24/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    96 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)