Motion
BRG 23228K.C3

DODGE
BRG 23228K.C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open
Mi Item #13465232
MFR #BRG 23228K.C3
Price$3,795.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG 23228K.C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open
Mi Item #13465232
MFR #BRG 23228K.C3

Mfr description
703982 BRG 23228K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,795.30/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    88 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)