Motion
CP4B513-USAF-203LERAH  USAF

DODGE
CP4B513-USAF-203LERAH USAF

Pillow Block Roller Bearing - 2.1875 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465241
MFR #CP4B513-USAF-203LERAH USAF
Price$1,186.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B513-USAF-203LERAH USAF

Pillow Block Roller Bearing - 2.1875 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465241
MFR #CP4B513-USAF-203LERAH USAF

Mfr description
137888 CP4B513-USAF-203LERAH USAF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Shaft Diameter
    2.1875 in
  • Weight
    21 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Lubricant
    MobilGrease XHP222
  • Lubrication
    MobilGrease XHP222
  • Lubrication Type
    MobilGrease XHP222
  • Manufacturer Catalog Number
    137888
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Series
    USAF
  • Type
    Cast Closed Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)