Motion
BRG22220K.C3 (FAG ONLY)

DODGE
BRG22220K.C3 (FAG ONLY)

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open
Mi Item #13465260
MFR #BRG22220K.C3 (FAG ONLY)
Price$1,360.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22220K.C3 (FAG ONLY)

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open
Mi Item #13465260
MFR #BRG22220K.C3 (FAG ONLY)

Mfr description
142889 BRG22220K.C3 (FAG ONLY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.09/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)