Motion
BRG22226K.C3 (FAG ONY)

DODGE
BRG22226K.C3 (FAG ONY)

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
Mi Item #13465262
MFR #BRG22226K.C3 (FAG ONY)
Price$2,406.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22226K.C3 (FAG ONY)

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
Mi Item #13465262
MFR #BRG22226K.C3 (FAG ONY)

Mfr description
142885 BRG22226K.C3 (FAG ONY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,406.71/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)