Overview
Mfr description
142883 BRG22234K.C3 (FAG ONLY)
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Series222
- Type Of BearingSpherical Roller
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data