Motion
P4B520-USAF-307LER (FAG ONLY)

DODGE
P4B520-USAF-307LER (FAG ONLY)

Pillow Block Roller Bearing - 3.4375 in Bore, 4-Bolt Pillow Block Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465264
MFR #P4B520-USAF-307LER (FAG ONLY)
Price$2,917.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-USAF-307LER (FAG ONLY)

Pillow Block Roller Bearing - 3.4375 in Bore, 4-Bolt Pillow Block Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465264
MFR #P4B520-USAF-307LER (FAG ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,917.08/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Inside Diameter
    3.4375 in
  • Shaft Diameter
    3.4375 in
  • Weight
    80.94 lbs

Details

  • Additional Details
    LER Seals
  • Bearing Type
    Spherical Roller
  • Closure Type
    LER Seals
  • Compatible Frame Series
    USAF
  • Compatible Frame Type
    USAF
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing ID
    USAF
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    P4B520-USAF-307LER
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    LER Seals
  • Seal Type
    LER Seals
  • Sealing Type
    LER
  • Series
    USAF
  • Standards Met
    EAR99
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
142882 P4B520-USAF-307LER (FAG ONLY)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought