Motion
P4B048-USAF-815TT-SMART

DODGE
P4B048-USAF-815TT-SMART

Pillow Block Roller Bearing - 8.9375 in Bore, 4-Bolt Pillow Block Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465282
MFR #P4B048-USAF-815TT-SMART
Price$25,771.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B048-USAF-815TT-SMART

Pillow Block Roller Bearing - 8.9375 in Bore, 4-Bolt Pillow Block Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465282
MFR #P4B048-USAF-815TT-SMART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,771.79/each

Specifications

Dimensions

  • Bore Diameter  
    8.9375 in
  • Bore Inside Diameter
    8.9375 in
  • Inside Diameter
    8.9375 in
  • Shaft Diameter
    8.9375 in
  • Weight
    494 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    140656
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Combination Contact Labyrinth Seal
  • Sealing Type
    Combination Contact Labyrinth
  • Sensor Ready
    Yes
  • Series
    USAF
  • Standards Met
    EAR99
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
140656 P4B048-USAF-815TT-SMART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought