Motion
CP2B215-USAF-075MLER MOD

DODGE
CP2B215-USAF-075MLER MOD

140855 CP2B215-USAF-075MLER MOD
MI ITEM #13465286
MFR #CP2B215-USAF-075MLER MOD
Price$1,339.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B215-USAF-075MLER MOD

140855 CP2B215-USAF-075MLER MOD
MI ITEM #13465286
MFR #CP2B215-USAF-075MLER MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,339.36/each

Specifications

Dimensions

  • Weight
    28.52 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Housing Type
    Cast Closed Two-Bolt Pillow Block
  • Manufacturer Catalog Number
    140855
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units

Overview

Mfr description
140855 CP2B215-USAF-075MLER MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought