Motion
CP4B544-USAF-715AUX

DODGE
CP4B544-USAF-715AUX

Pillow Block Roller Bearing - 7.9375 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #13465290
MFR #CP4B544-USAF-715AUX
Price$26,033.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B544-USAF-715AUX

Pillow Block Roller Bearing - 7.9375 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #13465290
MFR #CP4B544-USAF-715AUX

Mfr description
140485 CP4B544-USAF-715AUX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,033.43/each

Specifications

Dimensions

  • Bore Diameter  
    7.9375 in
  • Bore Inside Diameter
    7.9375 in
  • Inside Diameter
    7.9375 in
  • Shaft Diameter
    7.9375 in
  • Weight
    841.12 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    140485
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    USAF
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)