Motion
P4B052-USAF-908AUX

DODGE
P4B052-USAF-908AUX

Pillow Block Roller Bearing - 9.5000 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465293
MFR #P4B052-USAF-908AUX
Price$37,103.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B052-USAF-908AUX

Pillow Block Roller Bearing - 9.5000 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #13465293
MFR #P4B052-USAF-908AUX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37,103.29/each

Specifications

Dimensions

  • Bore Diameter  
    9.5000 in
  • Bore Inside Diameter
    9.5000 in
  • Inside Diameter
    9.5000 in
  • Shaft Diameter
    9.5000 in
  • Weight
    702.88 lbs

Details

  • Bearing Type
    Spherical Roller
  • Compatible Frame Type
    USAF
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    140490
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    USAF
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
140490 P4B052-USAF-908AUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought