Motion
P4B515-USAF-207L0RAH  MOD

DODGE
P4B515-USAF-207L0RAH MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Four-Bolt Base Mount
Mi Item #13465298
MFR #P4B515-USAF-207L0RAH MOD
Price$3,204.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B515-USAF-207L0RAH MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Four-Bolt Base Mount
Mi Item #13465298
MFR #P4B515-USAF-207L0RAH MOD

Mfr description
140164 P4B515-USAF-207L0RAH MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,204.63/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    24 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    140164
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    USAF
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)