Overview
Mfr description
140367 P4B530-USAF-610LOR-MOD (NON-EXP)
Specifications
- Manufacturer Catalog Number140367
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data