Motion
BRG22236K.C3 (BRASS CAGE/MADE IN USA)

DODGE
BRG22236K.C3 (BRASS CAGE/MADE IN USA)

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open
Mi Item #13465313
MFR #BRG22236K.C3 (BRASS CAGE/MADE IN USA)
Price$5,931.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22236K.C3 (BRASS CAGE/MADE IN USA)

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open
Mi Item #13465313
MFR #BRG22236K.C3 (BRASS CAGE/MADE IN USA)

Mfr description
142090 BRG22236K.C3 (BRASS CAGE/MADE IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,931.30/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)