Overview
Mfr description
138702 P4B526-USAF-407LER MOD (STEEL LER
Specifications
- Manufacturer Catalog Number138702
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data